- 190 mm Inner Diameter
- 340 mm Outer Diameter
- 92 mm Width
| Fillet Radius | 4 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Static Load Rating | 1920 kN |
| Inside Dia. | 190 mm |
| Rows of Balls | Single |
| O.D. | 340 mm |
| Limiting Speed - Oil | 800 rpm |
| Dynamic Load Rating | 1310 kN |
| Outside Dia. | 340 mm |
| Radial Internal Clearance | Standard |
| I.D. | 190 mm |
| Static Load Rating [Max] | 1920 kN |
| Limiting Speed - Grease | 1200 rpm |
| Weight | 78.71 LB |
| EAN or UPC | 637410084780 |

