Rollway Bearing Co.
NJ207EMC3
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #110455693
- Radial Cylindrical
- 35 mm Inside Diameter - 72 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Seal Type | Unsealed |
| Bearing Type | Radial Cylindrical |
| Bore Type | Straight |
| Inner Race Configuration | Separable Both Directions |
| Material | High Chromium Bearing Steel |
| I.D. | 35 mm |
| Inch/Metric | Inch |
| Full Complement/Caged | Caged |
| No. of Rows | 1 |
| Duplexing | No |
| Cage Material | Brass |
| Speed [Max] - Oil | 11000 rpm |
| Speed [Max] - Grease | 9000 rpm |
| O.D. | 72 mm |
| Static Load Rating | 49.7 Kn, 11173 lbs |
| Rolling Element | Cylindrical Roller |
| Speed (Max) Oil | 11000 rpm |
| Outer Race Configuration | Non-Separable |
| Dynamic Load Rating | 11218 lbf |
| Overall Width | 17 mm |
| Speed (Max) Grease | 9000 rpm |
| Weight | 1.16 LB |
| EAN or UPC | 637410080249 |
