Rollway Bearing Co.
NJ210EMC3
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #104425897
- Radial Cylindrical
- 50 mm Inside Diameter - 90 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Rolling Element | Cylindrical Roller |
| I.D. | 50 mm |
| No. of Rows | 1 |
| Speed [Max] - Grease | 6000 rpm |
| Outer Race Configuration | Non-Separable |
| Seal Type | Unsealed |
| Speed [Max] - Oil | 7500 rpm |
| Cage Material | Brass |
| Overall Width | 20 mm |
| Bore Type | Straight |
| Bearing Type | Radial Cylindrical |
| Speed (Max) Oil | 7500 rpm |
| O.D. | 90 mm |
| Speed (Max) Grease | 6000 rpm |
| Inner Race Configuration | Separable Both Directions |
| Inch/Metric | Inch |
| Full Complement/Caged | Caged |
| Static Load Rating | 69.2 Kn, 15557 lbs |
| Material | High Chromium Bearing Steel |
| Dynamic Load Rating | 13758 lbf |
| Duplexing | No |
| Weight | 1.645 LB |
| EAN or UPC | 637410080485 |
