Rollway Bearing Co.
NJ214EMC3
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #104423703
- Radial Cylindrical
- 70 mm Inside Diameter - 125 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Overall Width | 24 mm |
| Speed [Max] - Grease | 5000 rpm |
| Bearing Type | Radial Cylindrical |
| Duplexing | No |
| Rolling Element | Cylindrical Roller |
| Material | High Chromium Bearing Steel |
| Outer Race Configuration | Non-Separable |
| Bore Type | Straight |
| Full Complement/Caged | Caged |
| Seal Type | Unsealed |
| Flanges | (1) Flange on Inner Ring, (2) Flanges on Outer Ring |
| Inch/Metric | Inch |
| Dynamic Load Rating | 117.998 kN, 26527 lbf |
| O.D. | 125 mm |
| Static Load Rating | 136 Kn, 30574 lbs |
| Speed (Max) Oil | 6000 rpm |
| Cage Material | Brass |
| No. of Rows | 1 |
| Speed (Max) Grease | 5000 rpm |
| Speed [Max] - Oil | 6000 rpm |
| I.D. | 70 mm |
| Inner Race Configuration | Separable Both Directions |
| Weight | 2.535 LB |
| EAN or UPC | 637410080799 |
