Rollway Bearing Co.
NJ215EMC3
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #104458941
- Radial Cylindrical
- 75 mm Inside Diameter - 130 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Material | High Chromium Bearing Steel |
| Speed [Max] - Oil | 5600 rpm |
| Static Load Rating | 155 Kn, 34845 lbs |
| No. of Rows | 1 |
| I.D. | 75 mm |
| Inch/Metric | Inch |
| Speed (Max) Grease | 4800 rpm |
| Outer Race Configuration | Non-Separable |
| Seal Type | Unsealed |
| Bore Type | Straight |
| Inner Race Configuration | Separable Both Directions |
| Duplexing | No |
| Rolling Element | Cylindrical Roller |
| Speed (Max) Oil | 5600 rpm |
| Speed [Max] - Grease | 4800 rpm |
| Full Complement/Caged | Caged |
| Cage Material | Brass |
| Bearing Type | Radial Cylindrical |
| O.D. | 130 mm |
| Overall Width | 25 mm |
| Dynamic Load Rating | 29000 lbf |
| Weight | 2.866 LB |
| EAN or UPC | 637410080874 |
