Rollway Bearing Co.
NJ2214EM
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #110456198
- Radial Cylindrical
- 70 mm Inside Diameter - 125 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Rolling Element | Cylindrical Roller |
| Static Load Rating | 174 Kn, 39117 lbs |
| Radial Clearance | C0 |
| Fillet Radius | 1.5 mm |
| Radial Internal Clearance | Standard |
| Limiting Speed - Grease | 4800 rpm |
| O.D. | 125 mm |
| Speed (Max) Oil | 5600 rpm |
| Duplexing | No |
| Inside Dia. | 70 mm |
| Rows of Balls | Single |
| Static Load Rating [Max] | 174 kN |
| Dynamic Load Rating | 32148 lbf |
| Limiting Speed - Oil | 5600 rpm |
| Inch/Metric | Inch |
| Seal Type | Unsealed |
| No. of Rows | 1 |
| O.D. Inner Race | 83.5 |
| Bore Type | Straight |
| Material | High Chromium Bearing Steel |
| I.D. | 70 mm |
| Inner Race Configuration | Separable Both Directions |
| Full Complement/Caged | Caged |
| Speed [Max] - Grease | 4800 rpm |
| Inner Race Design | Separable Both Directions |
| Bearing Type | Radial Cylindrical |
| Speed [Max] - Oil | 5600 rpm |
| Overall Width | 31 mm |
| Outside Dia. | 125 mm |
| Cage Material | Brass |
| Speed (Max) Grease | 4800 rpm |
| Outer Race Configuration | Non-Separable |
| Weight | 3.417 LB |
| EAN or UPC | 637410086111 |
