Rollway Bearing Co.
NJ222EMC3
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #104423017
- Radial Cylindrical
- 110 mm Inside Diameter - 200 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Duplexing | No |
| No. of Rows | 1 |
| Full Complement/Caged | Caged |
| Material | High Chromium Bearing Steel |
| I.D. | 110 mm |
| Cage Material | Brass |
| Speed [Max] - Oil | 3600 rpm |
| Overall Width | 38 mm |
| Speed (Max) Oil | 3600 rpm |
| Inner Race Configuration | Separable Both Directions |
| Inch/Metric | Inch |
| Bearing Type | Radial Cylindrical |
| Speed (Max) Grease | 3000 rpm |
| Rolling Element | Cylindrical Roller |
| Static Load Rating | 343 Kn, 77109 lbs |
| O.D. | 200 mm |
| Outer Race Configuration | Non-Separable |
| Speed [Max] - Grease | 3000 rpm |
| Bore Type | Straight |
| Dynamic Load Rating | 62722 lbf |
| Seal Type | Unsealed |
| Weight | 10.803 LB |
| EAN or UPC | 637410081284 |
