Rollway Bearing Co.
NJ310EMC3
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #104441215
- Radial Cylindrical
- 50 mm Inside Diameter - 110 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Dynamic Load Rating | 26752 lbf |
| Speed (Max) Grease | 5300 rpm |
| Speed [Max] - Oil | 6700 rpm |
| No. of Rows | 1 |
| Material | High Chromium Bearing Steel |
| Speed (Max) Oil | 6700 rpm |
| Bearing Type | Radial Cylindrical |
| Overall Width | 27 mm |
| Rolling Element | Cylindrical Roller |
| Speed [Max] - Grease | 5300 rpm |
| Inner Race Configuration | Separable Both Directions |
| Static Load Rating | 125 Kn, 28101 lbs |
| Outer Race Configuration | Non-Separable |
| Bore Type | Straight |
| Inch/Metric | Inch |
| Cage Material | Brass |
| Duplexing | No |
| I.D. | 50 mm |
| Seal Type | Unsealed |
| O.D. | 110 mm |
| Full Complement/Caged | Caged |
| Weight | 2.756 LB |
| EAN or UPC | 637410082472 |
