Rollway Bearing Co.
NJ317EMC3
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #104442245
- Radial Cylindrical
- 85 mm Inside Diameter - 180 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Static Load Rating | 325 Kn, 73063 lbs |
| Rolling Element | Cylindrical Roller |
| Dynamic Load Rating | 64745 lbf |
| O.D. | 180 mm |
| Bore Type | Straight |
| Speed [Max] - Oil | 4000 rpm |
| No. of Rows | 1 |
| Speed (Max) Grease | 3400 rpm |
| I.D. | 85 mm |
| Duplexing | No |
| Speed [Max] - Grease | 3400 rpm |
| Bearing Type | Radial Cylindrical |
| Cage Material | Brass |
| Outer Race Configuration | Non-Separable |
| Inch/Metric | Inch |
| Material | High Chromium Bearing Steel |
| Overall Width | 41 mm |
| Seal Type | Unsealed |
| Full Complement/Caged | Caged |
| Inner Race Configuration | Separable Both Directions |
| Speed (Max) Oil | 4000 rpm |
| Weight | 8.042 LB |
| EAN or UPC | 637410082915 |
