- 160 mm Inner Diameter
- 200 mm Outer Diameter
- 40 mm Width
| Static Load Rating [Max] | 580 kN |
| Type | Full Complement |
| I.D. | 160 mm |
| Inside Dia. | 160 mm |
| Radial Internal Clearance | Standard |
| Material | Steel |
| Static Load Rating | 580 kN |
| Fillet Radius | 2 mm |
| Dynamic Load Rating | 243 kN |
| Limiting Speed - Oil | 1300 rpm |
| Inch/Metric | Metric |
| Rows of Balls | Double |
| O.D. | 200 mm |
| Outside Dia. | 200 mm |
| Limiting Speed - Grease | 1800 rpm |
| Weight | 6.83 LB |
| EAN or UPC | 637410084322 |

