- 190 mm Inner Diameter
- 260 mm Outer Diameter
- 69 mm Width
| I.D. | 190 mm |
| Inch/Metric | Metric |
| O.D. | 260 mm |
| Inside Dia. | 190 mm |
| Rows of Balls | Double |
| Static Load Rating | 1290 kN |
| Limiting Speed - Grease | 1400 rpm |
| Type | Full Complement |
| Dynamic Load Rating | 590 kN |
| Radial Internal Clearance | Standard |
| Outside Dia. | 260 mm |
| Limiting Speed - Oil | 900 rpm |
| Static Load Rating [Max] | 1290 kN |
| Fillet Radius | 2 mm |
| Material | Steel |
| Weight | 24.69 LB |
| EAN or UPC | 637410084605 |

