- 220 mm Inner Diameter
- 300 mm Outer Diameter
- 80 mm Width
| Static Load Rating [Max] | 1590 kN |
| Radial Internal Clearance | Standard |
| Static Load Rating | 1590 kN |
| Material | Steel |
| Inside Dia. | 220 mm |
| Inch/Metric | Metric |
| Rows of Balls | Double |
| Dynamic Load Rating | 720 kN |
| Outside Dia. | 300 mm |
| Fillet Radius | 2 mm |
| I.D. | 220 mm |
| O.D. | 300 mm |
| Limiting Speed - Oil | 750 rpm |
| Type | Full Complement |
| Limiting Speed - Grease | 1200 rpm |
| Weight | 37.92 LB |
| EAN or UPC | 637410084728 |

