- 180 mm Inner Diameter
- 250 mm Outer Diameter
- 69 mm Width
| Fillet Radius | 2 mm |
| Type | Full Complement |
| Static Load Rating | 1230 kN |
| Rows of Balls | Double |
| Limiting Speed - Grease | 1500 rpm |
| I.D. | 180 mm |
| Static Load Rating [Max] | 1230 kN |
| Inside Dia. | 180 mm |
| Limiting Speed - Oil | 950 rpm |
| Radial Internal Clearance | Standard |
| Outside Dia. | 250 mm |
| Dynamic Load Rating | 580 kN |
| Material | Steel |
| O.D. | 250 mm |
| Inch/Metric | Metric |
| Weight | 23.81 LB |
| EAN or UPC | 637410084575 |

