Rollway Bearing Co.
NNF5009PP2NR
Sealed Straight Bore Double Row Radial Cylindrical Roller Bearing
Item #110455220
- Radial Cylindrical
- 45 mm Inside Diameter - 75 mm Outside Diameter
- Straight Bore - Double Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Inch/Metric | Inch |
| Bore Type | Straight |
| Duplexing | No |
| Static Load Rating | 130 Kn, 29225 lbs |
| Outside Dia. | 75 mm |
| Cage Material | No Retainer |
| Rows of Balls | Double |
| Dynamic Load Rating | 20682 lbf |
| Fillet Radius | 10.6 mm |
| Material | High Chromium Bearing Steel |
| Outer Race Configuration | Non-Separable |
| Inner Race Configuration | Non-Separable |
| Type | Full Complement |
| Rolling Element | Cylindrical Roller |
| Static Load Rating [Max] | 130 kN |
| Full Complement/Caged | Full Complement |
| Overall Width | 40 mm |
| Inside Dia. | 45 mm |
| Limiting Speed | 2200 rpm |
| Radial Internal Clearance | Standard |
| Radial Clearance | C0 |
| O.D. | 75 mm |
| I.D. | 45 mm |
| No. of Rows | 2 |
| Bearing Type | Radial Cylindrical |
| Seal Type | Unsealed |
| Weight | 1.543 LB |
| EAN or UPC | 637410083479 |
