Rollway Bearing Co.
NU1028M
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #110456163
- Radial Cylindrical
- 140 mm Inside Diameter - 210 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Overall Width | 33 mm |
| Speed (Max) Oil | 3200 rpm |
| Fillet Radius | 2 mm |
| Material | High Chromium Bearing Steel |
| Inch/Metric | Inch |
| Inner Race Configuration | Separable Both Directions |
| Static Load Rating [Max] | 243 kN |
| Rolling Element | Cylindrical Roller |
| Radial Clearance | C0 |
| Full Complement/Caged | Caged |
| No. of Rows | 1 |
| Bearing Type | Radial Cylindrical |
| Static Load Rating | 243 Kn, 54629 lbs |
| Limiting Speed - Oil | 3200 rpm |
| Inside Dia. | 140 mm |
| Speed [Max] - Grease | 2800 rpm |
| Dynamic Load Rating | 38667 lbf |
| I.D. | 140 mm |
| Bore Type | Straight |
| O.D. | 210 mm |
| Cage Material | Brass |
| Inner Race Design | Separable Both Directions |
| Limiting Speed - Grease | 2800 rpm |
| O.D. Inner Race | 158 |
| Outside Dia. | 210 mm |
| Seal Type | Unsealed |
| Radial Internal Clearance | Standard |
| Outer Race Configuration | Non-Separable |
| Speed [Max] - Oil | 3200 rpm |
| Duplexing | No |
| Rows of Balls | Single |
| Speed (Max) Grease | 2800 rpm |
| Weight | 9.039 LB |
| EAN or UPC | 637410085343 |
