- Radial Cylindrical
- 40 mm Inside Diameter - 80 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
| Outside Dia. | 80 mm |
| Inch/Metric | Inch |
| Bearing Type | Radial Cylindrical |
| Overall Width | 18 mm |
| Outer Race Configuration | Non-Separable |
| Material | High Chromium Bearing Steel |
| Radial Clearance | C0 |
| Speed (Max) Oil | 9500 rpm |
| Speed (Max) Grease | 8000 rpm |
| Dynamic Load Rating | 9824 lbf |
| Limiting Speed - Oil | 9500 rpm |
| Fillet Radius | 1.1 mm |
| Speed [Max] - Grease | 8000 rpm |
| Seal Type | Unsealed |
| O.D. | 80 mm |
| Radial Internal Clearance | Standard |
| Inside Dia. | 40 mm |
| I.D. | 40 mm |
| Speed [Max] - Oil | 9500 rpm |
| No. of Rows | 1 |
| Inner Race Design | Separable Both Directions |
| Static Load Rating [Max] | 42.9 kN |
| Duplexing | No |
| Cage Material | Brass |
| Inner Race Configuration | Separable Both Directions |
| Static Load Rating | 42.9 Kn, 9644 lbs |
| Limiting Speed - Grease | 8000 rpm |
| Rows of Balls | Single |
| Rolling Element | Cylindrical Roller |
| O.D. Inner Race | 50 |
| Bore Type | Straight |
| Full Complement/Caged | Caged |
| Weight | 0.84 LB |
| EAN or UPC | 637410080331 |

