Rollway Bearing Co.
NU210EMC3
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #104427295
- Radial Cylindrical
- 50 mm Inside Diameter - 90 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Overall Width | 20 mm |
| Outer Race Configuration | Non-Separable |
| Bearing Type | Radial Cylindrical |
| Inner Race Configuration | Separable Both Directions |
| Speed (Max) Oil | 8000 rpm |
| I.D. | 50 mm |
| Inch/Metric | Inch |
| Bore Type | Straight |
| Speed [Max] - Grease | 6700 rpm |
| Rolling Element | Cylindrical Roller |
| Full Complement/Caged | Caged |
| Cage Material | Brass |
| Flanges | (2) Flanges on Outer Ring |
| Material | High Chromium Bearing Steel |
| Speed (Max) Grease | 6700 rpm |
| Static Load Rating | 68.3 Kn, 15354 lbs |
| No. of Rows | 1 |
| Duplexing | No |
| Seal Type | Unsealed |
| Speed [Max] - Oil | 8000 rpm |
| O.D. | 90 mm |
| Dynamic Load Rating | 63.699 kN, 14320 lbf |
| Weight | 1.205 LB |
| EAN or UPC | 637410080508 |
