Rollway Bearing Co.
NU214EMC3
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #104423701
- Radial Cylindrical
- 70 mm Inside Diameter - 125 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Speed [Max] - Oil | 6000 rpm |
| Bearing Type | Radial Cylindrical |
| Outer Race Configuration | Non-Separable |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Speed (Max) Grease | 5000 rpm |
| Static Load Rating | 136 Kn, 30574 lbs |
| Bore Type | Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Race Configuration | Separable Both Directions |
| Material | High Chromium Bearing Steel |
| Radial Internal Clearance | C3 |
| Capacity | High Capacity |
| Duplexing | No |
| Enclosure | Open |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Clearance | C3 |
| Overall Width | 24 mm |
| End Type | Open End |
| Speed (Max) Oil | 6000 rpm |
| Oil Hole | w/o Oil Hole |
| Full Complement/Caged | Caged |
| I.D. | 70 mm |
| Precision Ground | Yes |
| O.D. | 125 mm |
| Origin | Cylindrical Radial |
| Dynamic Load Rating | 26527 lbf |
| Inch/Metric | Inch |
| Seal Type | Unsealed |
| No. of Rows | 1 |
| Cage Material | Brass |
| Speed [Max] - Grease | 5000 rpm |
| Rolling Element | Cylindrical Roller |
| Weight | 2.81 LB |
| EAN or UPC | 637410080812 |
