Rollway Bearing Co.
NU219EMC3
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #104427297
- Radial Cylindrical
- 95 mm Inside Diameter - 170 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| I.D. | 95 mm |
| Speed (Max) Oil | 4500 rpm |
| Outer Race Configuration | Non-Separable |
| Inner Race Configuration | Separable Both Directions |
| Cage Material | Brass |
| Rolling Element | Cylindrical Roller |
| Dynamic Load Rating | 210.001 kN, 47210 lbf |
| Full Complement/Caged | Caged |
| Speed (Max) Grease | 3800 rpm |
| Seal Type | Unsealed |
| Bore Type | Straight |
| Speed [Max] - Oil | 4500 rpm |
| Static Load Rating | 249 Kn, 55977 lbs |
| Duplexing | No |
| Bearing Type | Radial Cylindrical |
| Flanges | (2) Flanges on Outer Ring |
| Overall Width | 32 mm |
| Material | High Chromium Bearing Steel |
| O.D. | 170 mm |
| Speed [Max] - Grease | 3800 rpm |
| Inch/Metric | Inch |
| No. of Rows | 1 |
| Weight | 6.815 LB |
| EAN or UPC | 637410081185 |
