Rollway Bearing Co.
NU2317M
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #110456490
- Radial Cylindrical
- 85 mm Inside Diameter - 180 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
| Limiting Speed - Oil | 4000 rpm |
| Inside Dia. | 85 mm |
| Cage Material | Brass |
| Bore Type | Straight |
| Material | High Chromium Bearing Steel |
| Inch/Metric | Inch |
| Rolling Element | Cylindrical Roller |
| No. of Rows | 1 |
| Speed (Max) Grease | 3400 rpm |
| Static Load Rating [Max] | 446 kN |
| I.D. | 85 mm |
| Speed [Max] - Grease | 3400 rpm |
| Dynamic Load Rating | 82730 lbf |
| O.D. Inner Race | 108 |
| Inner Race Configuration | Separable Both Directions |
| Static Load Rating | 446 Kn, 100265 lbs |
| Inner Race Design | Separable Both Directions |
| Radial Clearance | C0 |
| Speed [Max] - Oil | 4000 rpm |
| O.D. | 180 mm |
| Full Complement/Caged | Caged |
| Radial Internal Clearance | Standard |
| Bearing Type | Radial Cylindrical |
| Outside Dia. | 180 mm |
| Fillet Radius | 3 mm |
| Speed (Max) Oil | 4000 rpm |
| Outer Race Configuration | Non-Separable |
| Limiting Speed - Grease | 3400 rpm |
| Seal Type | Unsealed |
| Rows of Balls | Single |
| Overall Width | 60 mm |
| Duplexing | No |
| Weight | 15.1 LB |
| EAN or UPC | 637410087781 |
