Rollway Bearing Co.
NU2317MC3
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #110456491
- Radial Cylindrical
- 85 mm Inside Diameter - 180 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
| Bearing Type | Radial Cylindrical |
| No. of Rows | 1 |
| Cage Material | Brass |
| Inner Race Configuration | Separable Both Directions |
| Speed (Max) Oil | 4000 rpm |
| Full Complement/Caged | Caged |
| Material | High Chromium Bearing Steel |
| O.D. | 180 mm |
| Duplexing | No |
| Outer Race Configuration | Non-Separable |
| Overall Width | 60 mm |
| Rolling Element | Cylindrical Roller |
| Speed [Max] - Oil | 4000 rpm |
| I.D. | 85 mm |
| Speed [Max] - Grease | 3400 rpm |
| Speed (Max) Grease | 3400 rpm |
| Inch/Metric | Inch |
| Dynamic Load Rating | 82730 lbf |
| Static Load Rating | 446 Kn, 100265 lbs |
| Bore Type | Straight |
| Seal Type | Unsealed |
| Weight | 15.1 LB |
| EAN or UPC | 637410087798 |
