Rollway Bearing Co.
NU2324M
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #110456499
- Radial Cylindrical
- 120 mm Inside Diameter - 260 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
| Material | High Chromium Bearing Steel |
| Bore Type | Straight |
| Fillet Radius | 3 mm |
| Rows of Balls | Single |
| Speed [Max] - Oil | 2600 rpm |
| Speed [Max] - Grease | 2000 rpm |
| Overall Width | 86 mm |
| Outside Dia. | 260 mm |
| Bearing Type | Radial Cylindrical |
| Limiting Speed - Grease | 2000 rpm |
| Static Load Rating | 907 Kn, 203902 lbs |
| Rolling Element | Cylindrical Roller |
| Outer Race Configuration | Non-Separable |
| I.D. | 120 mm |
| Inner Race Design | Separable Both Directions |
| No. of Rows | 1 |
| O.D. | 260 mm |
| Static Load Rating [Max] | 907 kN |
| Inch/Metric | Inch |
| Radial Internal Clearance | Standard |
| Duplexing | No |
| Inner Race Configuration | Separable Both Directions |
| Full Complement/Caged | Caged |
| Radial Clearance | C0 |
| Cage Material | Brass |
| Inside Dia. | 120 mm |
| Speed (Max) Grease | 2000 rpm |
| Speed (Max) Oil | 2600 rpm |
| Dynamic Load Rating | 157816 lbf |
| Seal Type | Unsealed |
| Limiting Speed - Oil | 2600 rpm |
| O.D. Inner Race | 154 |
| Weight | 52.91 LB |
| EAN or UPC | 637410087958 |
