Rollway Bearing Co.
NU308EMC3
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #104441453
- Radial Cylindrical
- 40 mm Inside Diameter - 90 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Static Load Rating | 77.5 Kn, 17423 lbs |
| O.D. | 90 mm |
| Bearing Type | Radial Cylindrical |
| Seal Type | Unsealed |
| Speed [Max] - Grease | 7000 rpm |
| Inch/Metric | Inch |
| Dynamic Load Rating | 79.899 kN, 17962 lbf |
| Material | High Chromium Bearing Steel |
| Outer Race Configuration | Non-Separable |
| Flanges | (2) Flanges on Outer Ring |
| I.D. | 40 mm |
| Overall Width | 23 mm |
| Speed (Max) Grease | 7000 rpm |
| Bore Type | Straight |
| Rolling Element | Cylindrical Roller |
| No. of Rows | 1 |
| Duplexing | No |
| Speed (Max) Oil | 8500 rpm |
| Speed [Max] - Oil | 8500 rpm |
| Cage Material | Brass |
| Full Complement/Caged | Caged |
| Inner Race Configuration | Separable Both Directions |
| Weight | 1.63 LB |
| EAN or UPC | 637410082342 |
