Rollway Bearing Co.
NU312EMC3
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #104425895
- Radial Cylindrical
- 60 mm Inside Diameter - 130 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Duplexing | No |
| Inner Race Configuration | Separable Both Directions |
| Speed (Max) Oil | 5300 rpm |
| Overall Width | 31 mm |
| Speed [Max] - Grease | 4500 rpm |
| Flanges | (2) Flanges on Outer Ring |
| Seal Type | Unsealed |
| Full Complement/Caged | Caged |
| Inch/Metric | Inch |
| Bearing Type | Radial Cylindrical |
| Outer Race Configuration | Non-Separable |
| Dynamic Load Rating | 148.001 kN, 33272 lbf |
| I.D. | 60 mm |
| Static Load Rating | 155 Kn, 34845 lbs |
| Cage Material | Brass |
| Bore Type | Straight |
| Speed (Max) Grease | 4500 rpm |
| Material | High Chromium Bearing Steel |
| No. of Rows | 1 |
| Rolling Element | Cylindrical Roller |
| O.D. | 130 mm |
| Speed [Max] - Oil | 5300 rpm |
| Weight | 4.33 LB |
| EAN or UPC | 637410082588 |
