Rollway Bearing Co.
NU322EMC3
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #104422048
- Radial Cylindrical
- 110 mm Inside Diameter - 240 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| O.D. | 240 mm |
| Bore Type | Straight |
| Static Load Rating | 513 Kn, 115327 lbs |
| Rolling Element | Cylindrical Roller |
| No. of Rows | 1 |
| Bearing Type | Radial Cylindrical |
| Cage Material | Brass |
| Inch/Metric | Inch |
| Flanges | (2) Flanges on Outer Ring |
| Full Complement/Caged | Caged |
| Dynamic Load Rating | 442.998 kN, 99590 lbf |
| Speed (Max) Oil | 3000 rpm |
| Overall Width | 50 mm |
| Outer Race Configuration | Non-Separable |
| Speed (Max) Grease | 2400 rpm |
| Speed [Max] - Grease | 2400 rpm |
| Inner Race Configuration | Separable Both Directions |
| I.D. | 110 mm |
| Speed [Max] - Oil | 3000 rpm |
| Material | High Chromium Bearing Steel |
| Seal Type | Unsealed |
| Duplexing | No |
| Weight | 23.81 LB |
| EAN or UPC | 637410081505 |
