Rollway Bearing Co.
NU324EMC3
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #104425226
- Radial Cylindrical
- 120 mm Inside Diameter - 260 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Overall Width | 55 mm |
| Cage Material | Brass |
| Duplexing | No |
| Material | High Chromium Bearing Steel |
| No. of Rows | 1 |
| Rolling Element | Cylindrical Roller |
| Outer Race Configuration | Non-Separable |
| Speed [Max] - Oil | 2800 rpm |
| Dynamic Load Rating | 549 kN, 123420 lbf |
| Inner Race Configuration | Separable Both Directions |
| Bore Type | Straight |
| Inch/Metric | Inch |
| Speed (Max) Grease | 2200 rpm |
| I.D. | 120 mm |
| O.D. | 260 mm |
| Seal Type | Unsealed |
| Flanges | (2) Flanges on Outer Ring |
| Bearing Type | Radial Cylindrical |
| Speed (Max) Oil | 2800 rpm |
| Speed [Max] - Grease | 2200 rpm |
| Static Load Rating | 644 Kn, 144777 lbs |
| Full Complement/Caged | Caged |
| Weight | 32.14 LB |
| EAN or UPC | 637410083103 |
