Rollway Bearing Co.
NUP212MC3
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #110455815
- Radial Cylindrical
- 60 mm Inside Diameter - 110 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Full Complement/Caged | Caged |
| Overall Width | 22 mm |
| Bore Type | Straight |
| Speed (Max) Oil | 6700 rpm |
| Rolling Element | Cylindrical Roller |
| Inch/Metric | Inch |
| Speed (Max) Grease | 5600 rpm |
| Duplexing | No |
| Outer Race Configuration | Non-Separable |
| I.D. | 60 mm |
| No. of Rows | 1 |
| Speed [Max] - Oil | 6700 rpm |
| O.D. | 110 mm |
| Dynamic Load Rating | 20997 lbf |
| Seal Type | Unsealed |
| Cage Material | Brass |
| Static Load Rating | 101 Kn, 22706 lbs |
| Inner Race Configuration | Separable One Direction |
| Material | High Chromium Bearing Steel |
| Speed [Max] - Grease | 5600 rpm |
| Bearing Type | Radial Cylindrical |
| Weight | 1.9 LB |
| EAN or UPC | 637410080683 |
