Rollway Bearing Co.
NUP2206EMC3
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #110456266
- Radial Cylindrical
- 30 mm Inside Diameter - 62 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Bore Type | Straight |
| Static Load Rating | 49.9 Kn, 11218 lbs |
| Overall Width | 20 mm |
| Bearing Type | Radial Cylindrical |
| Seal Type | Unsealed |
| Speed [Max] - Grease | 9000 rpm |
| Outer Race Configuration | Non-Separable |
| O.D. | 62 mm |
| Material | High Chromium Bearing Steel |
| I.D. | 30 mm |
| Rolling Element | Cylindrical Roller |
| No. of Rows | 1 |
| Inner Race Configuration | Separable One Direction |
| Dynamic Load Rating | 10993 lbf |
| Inch/Metric | Inch |
| Full Complement/Caged | Caged |
| Speed [Max] - Oil | 11000 rpm |
| Duplexing | No |
| Speed (Max) Oil | 11000 rpm |
| Speed (Max) Grease | 9000 rpm |
| Cage Material | Brass |
| Weight | 0.595 LB |
| EAN or UPC | 637410085688 |
