- 140 mm Inner Diameter
- 250 mm Outer Diameter
- 42 mm Width
| Inch/Metric | Metric |
| Static Load Rating | 391 kN |
| Material | Steel |
| Limiting Speed - Oil | 2800 rpm |
| O.D. | 250 mm |
| Static Load Rating [Max] | 391 kN |
| Inside Dia. | 140 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 307 kN |
| Outside Dia. | 250 mm |
| Inner Race Design | Separable One Direction |
| I.D. | 140 mm |
| Radial Internal Clearance | Standard |
| Limiting Speed - Grease | 2200 rpm |
| Cage Material | Brass |
| O.D. Inner Race | 169 |
| Fillet Radius | 3 mm |
| Weight | 19.62 LB |
| EAN or UPC | 637410081567 |

