- Thrust Bearing Type
- 11 in Inner Diameter
- 23.75 in Outer Diameter
- 5.375 in Width
| Cage Material | Brass |
| End Type | Open End |
| Housing To Clear Radius (R Housing) | 0.44 |
| Material | Steel |
| Bearing Type | Thrust |
| O.D. | 23.75 in |
| Bearing Design | Thrust Bearing – Complete |
| Shaft To Clear Radius (R Shaft) | 0.44 |
| I.D. | 11 in |
| Inch/Metric | Inch |
| Weight | 490.0 LB |
| EAN or UPC | 637410034068 |

