- Thrust Bearing Type
- 4 in Inner Diameter
- 8.5 in Outer Diameter
- 1.813 in Width
| Inside Dia. | 4 in |
| Cage Material | Brass |
| Dynamic Capacity | 219 lbf |
| Outside Dia. | 8.5 in |
| Housing To Clear Radius (R Housing) | 0.13 |
| Bearing Type | Thrust |
| Material | Steel |
| O.D. | 8.5 in |
| Static Capacity | 762 lbf |
| Shaft To Clear Radius (R Shaft) | 0.13 |
| I.D. | 4 in |
| Inch/Metric | Inch |
| Weight | 20.0 LB |

