- Thrust Bearing Type
- 5 in Inner Diameter
- 10.5 in Outer Diameter
- 2.313 in Width
| Inside Dia. | 5 in |
| Housing To Clear Radius (R Housing) | 0.19 |
| Limiting Speed | 860 rpm |
| Dynamic Capacity | 322 lbf |
| Inch/Metric | Inch |
| Outside Dia. | 10.5 in |
| Cage Material | Brass |
| Bearing Type | Thrust |
| O.D. | 10.5 in |
| Shaft To Clear Radius (R Shaft) | 0.19 |
| I.D. | 5 in |
| Material | Steel |
| Oil Hole | w/o Oil Hole |
| Static Capacity | 1 lbf |
| Weight | 37.0 LB |
| EAN or UPC | 637410034150 |

