- 6 in Inside Diameter - 12.5 in Outside Diameter
- Straight Bore
- Case Carburized Bearing Grade Steel
- Single Row
features
- Tapered rollers allow for true rolling motion
- Allows for higher capacity in the same envolope when compared to cylindrical thrust roller bearings.
| I.D. | 6 in |
| Overall Width | 2.75 in |
| Inch/Metric | Inch |
| O.D. | 12.5 in |
| Seal Type | Unsealed |
| Full Complement/Caged | Caged |
| No. of Rows | 1 |
| Static Load Rating | 1672410 lbs |
| Misalignment | No |
| Material | Case Carburized Bearing Grade Steel |
| Speed (Max) Grease | 725 rpm |
| Dynamic Load Rating | 455125 lbf |
| Bore Type | Straight |
| Rolling Element | Tapered Roller |
| Speed [Max] - Grease | 725 rpm |
| Housing to clear Radius | 0.25 in |
| Cage Material | Brass |
| Duplexing | No |
| Weight | 66.0 LB |
| EAN or UPC | 637410034211 |

