- Thrust Bearing Type
- 6.625 in Inner Diameter
- 12 in Outer Diameter
- 2.75 in Width
| Shaft To Clear Radius (R Shaft) | 0.25 |
| Material | Steel |
| Bearing Type | Thrust |
| Inch/Metric | Inch |
| O.D. | 12 in |
| Housing To Clear Radius (R Housing) | 0.25 |
| Cage Material | Brass |
| I.D. | 6 5/8 in |
| Weight | 56.0 LB |
| EAN or UPC | 637410034228 |

