- Thrust Bearing Type
- 6.875 in Inner Diameter
- 14.125 in Outer Diameter
- 3.25 in Width
| I.D. | 6 7/8 in |
| Material | Steel |
| O.D. | 14.125 in |
| Inch/Metric | Inch |
| Bearing Type | Thrust |
| Shaft To Clear Radius (R Shaft) | 0.25 |
| Cage Material | Brass |
| Housing To Clear Radius (R Housing) | 0.25 |
| Weight | 93.0 LB |
| EAN or UPC | 637410034235 |

