- 7 in Inside Diameter - 14.5 in Outside Diameter
- Straight Bore
- Case Carburized Bearing Grade Steel
- Single Row
features
- Tapered rollers allow for true rolling motion
- Allows for higher capacity in the same envolope when compared to cylindrical thrust roller bearings.
| Housing To Clear Radius (R Housing) | 0.31 |
| Overall Width | 3.25 in |
| Bearing Type | Thrust |
| Outside Dia. | 14.5 in |
| Shaft To Clear Radius (R Shaft) | 0.31 |
| O.D. | 14.5 in |
| Limiting Speed | 625 rpm |
| Dynamic Load Rating | 601700 lbf |
| Inside Dia. | 7 in |
| Material | Case Carburized Bearing Grade Steel |
| Static Capacity | 2 lbf |
| Dynamic Capacity | 601 lbf |
| Inch/Metric | Inch |
| Cage Material | Brass |
| I.D. | 7 in |
| Static Load Rating | 2101000 lbs |
| Seal Type | Unsealed |
| Misalignment | No |
| Housing to clear Radius | 0.31 in |
| Rolling Element | Tapered Roller |
| Speed (Max) Grease | 625 rpm |
| No. of Rows | 1 |
| Duplexing | No |
| Speed [Max] - Grease | 625 rpm |
| Bore Type | Straight |
| Full Complement/Caged | Caged |
| Weight | 109.0 LB |
| EAN or UPC | 637410034242 |

