- 8 in Inside Diameter - 16.5 in Outside Diameter
- Straight Bore
- Case Carburized Bearing Grade Steel
- Single Row
features
- Tapered rollers allow for true rolling motion
- Allows for higher capacity in the same envolope when compared to cylindrical thrust roller bearings.
| Limiting Speed | 550 rpm |
| Inch/Metric | Inch |
| Shaft To Clear Radius (R Shaft) | 0.38 |
| Overall Width | 3.63 in |
| Outside Dia. | 16.5 in |
| Oil Hole | w/o Oil Hole |
| O.D. | 16.5 in |
| I.D. | 8 in |
| Static Capacity | 2 lbf |
| Material | Case Carburized Bearing Grade Steel |
| Housing To Clear Radius (R Housing) | 0.38 |
| Dynamic Capacity | 752 lbf |
| Cage Material | Brass |
| Dynamic Load Rating | 752120 lbf |
| Bearing Type | Thrust |
| Inside Dia. | 8 in |
| Static Load Rating | 2879160 lbs |
| Speed (Max) Grease | 550 rpm |
| Full Complement/Caged | Caged |
| Speed [Max] - Grease | 550 rpm |
| Misalignment | No |
| Housing to clear Radius | 0.38 in |
| Duplexing | No |
| Bore Type | Straight |
| No. of Rows | 1 |
| Seal Type | Unsealed |
| Rolling Element | Tapered Roller |
| Weight | 132.0 LB |
| EAN or UPC | 637410034266 |

