- Thrust Bearing Type
- 9 in Inner Diameter
- 17 in Outer Diameter
- 3.495 in Width
| Housing To Clear Radius (R Housing) | 0.38 |
| Inch/Metric | Inch |
| Cage Material | Brass |
| Bearing Type | Thrust |
| Shaft To Clear Radius (R Shaft) | 0.38 |
| I.D. | 9 in |
| O.D. | 17 in |
| Material | Steel |
| Weight | 136.0 LB |
| EAN or UPC | 637410034273 |

