- 5" ID x 8.502" OD x 2.3125" Thick Flat Raced Thrust Bearing
| Bore Type | Round Bore, Inch Type |
| O.D. | 8.502 in |
| End Type | Open End |
| I.D. | 5 in |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | N/A |
| Radial Internal Clearance | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Bearing Design | Thrust Bearing – Complete |
| Cage Material | Standard |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| Weight | 24.0 LB |

