- 2.63 in Inside Diameter - 4.34 in Outside Diameter
- Straight Bore
- Case Carburized Bearing Grade Steel
- Single Row
features
- Tapered rollers allow for true rolling motion
- Allows for higher capacity in the same envolope when compared to cylindrical thrust roller bearings.
| Seal Type | Unsealed |
| Full Complement/Caged | Caged |
| No. of Rows | 1 |
| Overall Width | 4.34 in |
| Duplexing | No |
| Material | Case Carburized Bearing Grade Steel |
| Cage Material | Brass |
| I.D. | 2.63 in |
| Misalignment | No |
| Inch/Metric | Inch |
| Bore Type | Straight |
| Rolling Element | Tapered Roller |
| O.D. | 4.34 in |
| Weight | 2.0 LB |
| EAN or UPC | 637410035898 |

