- Thrust Cylindrical
- 3 in Inside Diameter - 6 in Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Shaft, housing plates, and rollers are through hardened bearing grade steel.
- Roller OD are crowned
| Bore Type | Straight |
| Seal Type | Unsealed |
| Shaft Plate - Outside Diameter | 6 in |
| Bearing Design | Thrust Bearing – Complete |
| Duplexing | No |
| Dynamic Load Rating | 82200 lbf |
| I.D. | 3 in |
| Washer Thickness | 0.38 in |
| Overall Width | 1.38 in |
| Enclosure | Open |
| Plate Thickness | 0.38 in |
| Static Load Rating | 82200 lbs |
| Tolerance | Iso Class 0 (RBEC 1) |
| Full Complement/Caged | Caged |
| Thrust Direction | Single |
| Material | High Chromium Bearing Steel |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| O.D. | 6 in |
| Rolling Element | Cylindrical Roller |
| Housing to clear Radius | 0.06 in |
| Shaft Plate O.D. | 5.88 in |
| Bearing Type | Thrust Cylindrical |
| Shaft Washer - Outside Diameter | 6 in |
| Radial Internal Clearance | N/A |
| Radial Internal Clearance Specification | N/A |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| Cage Material | Brass |
| Inch/Metric | Inch |
| Shaft Plate OD | 5.88 in |
| Fitting Height | 0.41 in |
| Housing Plate Bore | 3.25 in |
| End Type | Open End |
| Limiting Speed - Grease | 1190 rpm |
| Weight | 8.085 LB |
| EAN or UPC | 637410036178 |

