- 5" ID x 10" OD x 2" Thick Flat Raced Thrust Bearing
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Inch Type |
| Cage Material | Standard |
| I.D. | 5 in |
| O.D. | 10 in |
| Washer Thickness | 0.56 in |
| Radial Internal Clearance | N/A |
| Limiting Speed - Grease | 720 rpm |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | N/A |
| Enclosure | Open |
| Shaft Plate O.D. | 9.88 in |
| Bearing Design | Thrust Bearing – Complete |
| End Type | Open End |
| Weight | 30.0 LB |

