- Thrust Cylindrical
- 7 in Inside Diameter - 14 in Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Shaft, housing plates, and rollers are through hardened bearing grade steel.
- Roller OD are crowned
| Duplexing | No |
| Plate Thickness | 0.88 in |
| No. of Rows | 1 |
| I.D. | 7 in |
| O.D. | 14 in |
| Shaft Plate O.D. | 13.75 in |
| Material | High Chromium Bearing Steel |
| Bore Type | Straight |
| Rolling Element | Cylindrical Roller |
| Bearing Type | Thrust Cylindrical |
| Dynamic Load Rating | 436200 lbf |
| Thrust Direction | Single |
| Bearing Design | Thrust Bearing – Complete |
| Enclosure | Open |
| Housing to clear Radius | 0.25 in |
| Shaft Plate OD | 13.75 in |
| End Type | Open End |
| Shaft Plate - Outside Diameter | 14 in |
| Shaft Washer - Outside Diameter | 14 in |
| Housing Plate Bore | 7.38 in |
| Washer Thickness | 0.88 in |
| Seal Type | Unsealed |
| Full Complement/Caged | Caged |
| Limiting Speed - Grease | 510 rpm |
| Overall Width | 3 in |
| Capacity | Standard Capacity |
| Cage Material | Brass |
| Radial Internal Clearance | N/A |
| Static Load Rating | 436200 lbs |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | N/A |
| Inch/Metric | Inch |
| Fitting Height | 0.41 in |
| Weight | 88.0 LB |
| EAN or UPC | 637410036697 |

