- Radial Cylindrical
- 120 mm Inside Diameter - 215 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Dynamic Load Rating | 284.197 kN, 63890 lbf |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Grease | 3520 rpm |
| Limiting Speed - Oil | 4400 rpm |
| Radial Internal Clearance | Normal |
| Outer Race Configuration | Separable Both Directions |
| O.D. | 215 mm |
| Material | High Chromium Bearing Steel |
| Enclosure | Open |
| Bore Type | Straight |
| Radial Clearance | Normal |
| Outer Race Roller Track Diameter | 190.9 mm |
| Inner Race Configuration | Non-Separable |
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Overall Width | 40 mm |
| Bearing Design | Removable Outer Ring – Straight |
| Duplexing | No |
| Inner Ring Roller Track Diameter | 145.1 mm |
| Inch/Metric | Inch |
| No. of Rows | 1 |
| Rolling Element | Cylindrical Roller |
| Seal Type | Unsealed |
| Capacity | Standard Capacity |
| Full Complement/Caged | Caged |
| Origin | Cylindrical Radial |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Type | Radial Cylindrical |
| Inner Race Flange Diameter | 154.3 mm |
| I.D. | 120 mm |
| Flanges | (2) Flanges on Inner Ring |
| Static Load Rating | 373.96 Kn, 84070 lbs |
| Precision Ground | Yes |
| Cage Material | Brass |
| Weight | 14.6 LB |
| EAN or UPC | 637410039001 |

