- Radial Cylindrical
- 70 mm Inside Diameter - 150 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Overall Width | 35 mm |
| No. of Rows | 1 |
| Static Load Rating | 49040 lbs |
| Dynamic Load Rating | 43250 lbf |
| I.D. | 70 mm |
| O.D. | 150 mm |
| Outer Race Configuration | Non-Separable |
| Full Complement/Caged | Caged |
| Duplexing | No |
| Material | High Chromium Bearing Steel |
| Bearing Type | Radial Cylindrical |
| Rolling Element | Cylindrical Roller |
| Seal Type | Unsealed |
| Cage Material | Steel |
| Inner Race Configuration | Separable one direction |
| Bore Type | Straight |
| Inch/Metric | Inch |
| Weight | 6.885 LB |
| EAN or UPC | 637410056589 |

