- Radial Cylindrical
- 60 mm Inside Diameter - 110 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Static Load Rating | 174.77 Kn, 39290 lbs |
| Inner Race Flange Diameter | 76.9 mm |
| Origin | Cylindrical Radial |
| Oil Hole | w/o Oil Hole |
| Cage Material | Steel |
| Limiting Speed - Grease | 3760 rpm |
| Outer Race Configuration | Non-Separable |
| Radial Clearance | Normal |
| Bore Type | Straight |
| Inner Race Configuration | Non-Separable |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 135.226 kN, 30400 lbf |
| Tolerance | Iso Class 0 (RBEC 1) |
| Seal Type | Unsealed |
| Limiting Speed - Oil | 4700 rpm |
| Inch/Metric | Inch |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Non-Separable |
| Precision Ground | Yes |
| Duplexing | No |
| No. of Rows | 1 |
| Material | High Chromium Bearing Steel |
| End Type | Open End |
| Full Complement/Caged | Caged |
| Enclosure | Open |
| Flanges | (2) Flanges on Inner Ring, Snap Rings Inside Outer Ring |
| Capacity | Standard Capacity |
| Rolling Element | Cylindrical Roller |
| I.D. | 60 mm |
| Inner Ring Roller Track Diameter | 72.4 mm |
| Outer Race Flange Diameter | 93.2 mm |
| Outer Race Roller Track Diameter | 97.7 mm |
| O.D. | 110 mm |
| Bearing Type | Radial Cylindrical |
| Overall Width | 36.5 mm |
| Weight | 3.51 LB |
| EAN or UPC | 637410040595 |

