- 65 mm ID x 120 mm OD x 38.100 mm W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Brass / Bronze Cage
| Limiting Speed - Grease | 6480 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Race Flange Diameter | 85.3 mm |
| Radial Internal Clearance | Normal |
| Cage Material | Brass/Bronze |
| Precision Ground | Yes |
| O.D. | 120 mm |
| Oil Hole | w/o Oil Hole |
| Outer Race Roller Track Diameter | 105.7 mm |
| Origin | Cylindrical Radial |
| Limiting Speed - Oil | 8100 rpm |
| Bore Type | Round Bore, Metric Type |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Removable Outer Ring – Straight |
| Enclosure | Open |
| Capacity | Standard Capacity |
| No. of Rows | 2 |
| I.D. | 65 mm |
| Inner Ring Roller Track Diameter | 80.4 mm |
| Weight | 4.5 LB |

