Rollway Bearing Co.
U5321EMR
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #101163733
- Radial Cylindrical
- 105 mm Inside Diameter - 225 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| No. of Rows | 1 |
| Outer Race Configuration | Separable Both Directions |
| Bearing Design | Removable Outer Ring – Straight |
| Capacity | Standard Capacity |
| Radial Clearance | Normal |
| I.D. | 105 mm |
| Inner Ring Roller Track Diameter | 136.2 mm |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| O.D. | 225 mm |
| Outer Race Roller Track Diameter | 193.4 mm |
| Overall Width | 87.3 mm |
| Duplexing | No |
| Inch/Metric | Inch |
| End Type | Open End |
| Bore Type | Straight |
| Inner Race Configuration | Non-Separable |
| Origin | Cylindrical Radial |
| Enclosure | Open |
| Limiting Speed - Grease | 3600 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating | 193890 lbs |
| Dynamic Load Rating | 138490 lbf |
| Seal Type | Unsealed |
| Inner Race Flange Diameter | 147.2 mm |
| Bearing Type | Radial Cylindrical |
| Material | High Chromium Bearing Steel |
| Cage Material | Brass |
| Full Complement/Caged | Caged |
| Rolling Element | Cylindrical Roller |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 4500 rpm |
| Weight | 40.89 LB |
| EAN or UPC | 637410041578 |
