Rollway Bearing Co.
UM1316B
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #101163739
- Radial Cylindrical
- 80 mm Inside Diameter - 170 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| Overall Width | 39 mm |
| Seal Type | Unsealed |
| Inner Ring Roller Track Diameter | 101.6 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating | 316.18 Kn, 71080 lbs |
| Limiting Speed - Oil | 1900 rpm |
| Precision Ground | Yes |
| Bearing Type | Radial Cylindrical |
| Duplexing | No |
| Radial Internal Clearance | Normal |
| Bearing Design | Non-Separable |
| Flanges | (2) Flanges on Inner Ring, Snap Rings Inside Outer Ring |
| Outer Race Roller Track Diameter | 139.7 mm |
| Bore Type | Straight |
| Inch/Metric | Inch |
| Cage Material | No Retainer |
| Full Complement/Caged | Full Complement |
| Radial Clearance | Normal |
| End Type | Open End |
| No. of Rows | 1 |
| Outer Race Flange Diameter | 147.3 mm |
| Oil Hole | w/o Oil Hole |
| Inner Race Configuration | Non-Separable |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 1520 rpm |
| Origin | Cylindrical Radial |
| I.D. | 80 mm |
| O.D. | 170 mm |
| Capacity | Standard Capacity |
| Outer Race Configuration | Non-Separable |
| Inner Race Flange Diameter | 110.4 mm |
| Rolling Element | Cylindrical Roller |
| Enclosure | Open |
| Material | High Chromium Bearing Steel |
| Dynamic Load Rating | 265.47 kN, 59680 lbf |
| Weight | 10.0 LB |
| EAN or UPC | 637410042438 |
