Rollway Bearing Co.
UM5207B
Unsealed Straight Bore Radial Cylindrical Roller Bearing
Item #100742733
- Radial Cylindrical
- 35 mm Inside Diameter - 72 mm Outside Diameter
- Straight Bore - Single Row
- High Chromium Bearing Steel
features
- Through hardened bearing grade steel
- Surfaces precision ground to RBEC 1 tolerances
- Crowned rollers
| O.D. | 72 mm |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating | 21550 lbs |
| Outer Race Flange Diameter | 66 mm |
| Origin | Cylindrical Radial |
| Outer Race Configuration | Non-Separable |
| Limiting Speed - Grease | 3520 rpm |
| Inner Ring Roller Track Diameter | 47.5 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Race Flange Diameter | 51.6 mm |
| Capacity | Standard Capacity |
| Precision Ground | Yes |
| Dynamic Load Rating | 17820 lbf |
| Inch/Metric | Inch |
| Limiting Speed - Oil | 4400 rpm |
| Full Complement/Caged | Full Complement |
| No. of Rows | 1 |
| Inner Race Configuration | Non-Separable |
| Rolling Element | Cylindrical Roller |
| End Type | Open End |
| Duplexing | No |
| Radial Internal Clearance | Normal |
| Bearing Design | Non-Separable |
| Bearing Type | Radial Cylindrical |
| Bore Type | Straight |
| Outer Race Roller Track Diameter | 62.6 mm |
| Seal Type | Unsealed |
| Cage Material | No Retainer |
| I.D. | 35 mm |
| Oil Hole | w/o Oil Hole |
| Overall Width | 27 mm |
| Radial Clearance | Normal |
| Material | High Chromium Bearing Steel |
| Weight | 1.255 LB |
| EAN or UPC | 637410042599 |
